Motion
FL210D1

NTN
FL210D1

Flange-Mount Housing - Two-Bolt Flange
Mi Item #02166128
MFR #FL210D1
Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL210D1

Flange-Mount Housing - Two-Bolt Flange
Mi Item #02166128
MFR #FL210D1

Mfr description
FL210D1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.54/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.1875 in
  • Compatible Bore Diameter
    50 mm
  • Overall Length Diameter
    7.7500 in
  • Weight
    2.98 lbs

Details

  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359473391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)