Motion
H2309X

NTN
H2309X

Adapter Sleeve - 40 mm Bore Dia., 50 mm Overall Length, Steel Material
Mi Item #02166129
MFR #H2309X
Price$62.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2309X

Adapter Sleeve - 40 mm Bore Dia., 50 mm Overall Length, Steel Material
Mi Item #02166129
MFR #H2309X

Mfr description
H2309X
  • Adapter
  • Sleeve with Lockwasher
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.86/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    65 mm
  • Overall Length  
    50 mm
  • Weight
    0.639 lbs

Details

  • Compatible Bearing Number
    U209D1
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN09
  • Lock Washer Number
    AW09X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078947
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359078947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)