Motion
HA2311

NTN
HA2311

Adapter Sleeve - 1.9375 in Bore Dia., 2.3228 in Overall Length, M55x2 Thread Size, Steel Material
MI ITEM #02166131
MFR #HA2311
Price$161.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2311

Adapter Sleeve - 1.9375 in Bore Dia., 2.3228 in Overall Length, M55x2 Thread Size, Steel Material
MI ITEM #02166131
MFR #HA2311

Mfr description
HA2311 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.71/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    75 mm
  • Overall Length  
    59 mm
  • Thread Size  
    M55x2
  • Weight
    0.946 lbs

Details

  • Compatible Bearing Number
    U211D1
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN11
  • Lock Washer Number
    AW11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359068887
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    4547359068887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)