Motion
HE2315

NTN
HE2315

Adapter Sleeve - 2.5000 in Bore Dia., 73 mm Overall Length, Steel Material
Mi Item #02166134
MFR #HE2315
Price$205.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2315

Adapter Sleeve - 2.5000 in Bore Dia., 73 mm Overall Length, Steel Material
Mi Item #02166134
MFR #HE2315

Mfr description
HE2315X ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.52/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    98 mm
  • Overall Length  
    73 mm
  • Weight
    2.5 lbs

Details

  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN15
  • Lock Washer Number
    AW15
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)