1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
HS2307
Adapter Sleeve - 1.1250 in Bore Dia.
MI ITEM #
02166136
MFR #
HS2307
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
NTN HS2307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
HS2307
Adapter Sleeve - 1.1250 in Bore Dia.
MI ITEM #
02166136
MFR #
HS2307
Mfr description
HS2307 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.1250 in
Outside Diameter
72 mm
Weight
0.39 lbs
Details
Product Type
Adapter Sleeves
Series
HS
UPC_NO
4547359076509
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items