Motion
PF203

NTN
PF203

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 3.1875 in Overall Length, Steel Material
Mi Item #02166139
MFR #PF203
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PF203

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 3.1875 in Overall Length, Steel Material
Mi Item #02166139
MFR #PF203

Mfr description
PF203 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.5000 in
  • Compatible Bore Diameter
    0.6875 in, 17 mm
  • Overall Depth
    9/16 in
  • Overall Length Diameter
    3.1875 in
  • Weight
    0.29 lbs

Details

  • Compatible Bearing Series Part Num
    AEL202-009W3, AEL202-010W3, AS202-009, AS202-010, JEL202-009, JEL202-010
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359156058
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PF
  • UPC_NO
    4547359156058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)