Motion
PF204

NTN
PF204

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
Mi Item #02166140
MFR #PF204
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PF204

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
Mi Item #02166140
MFR #PF204

Mfr description
PF204 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.8125 in
  • Bolt Circle Diameter
    2.7813 in
  • Compatible Bore Diameter
    0.7500 in, 20 mm
  • Overall Depth
    5/8 in
  • Overall Length Diameter
    3.5469 in
  • Weight
    0.33 lbs

Details

  • Compatible Bearing Series Part Num
    AEL204-012W3, AS204-012, JEL204-012
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359156065
  • Mounting Type
    Three-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    PF
  • UPC_NO
    4547359156065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)