Motion
PF205

NTN
PF205

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
MI ITEM #02166141
MFR #PF205
Price$30.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PF205

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
MI ITEM #02166141
MFR #PF205

Mfr description
PF205 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.89/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.2656 in
  • Bolt Circle Diameter
    2.9844 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Depth
    23/32 in
  • Overall Length Diameter
    3.7500 in
  • Weight
    0.37 lbs

Details

  • Compatible Bearing Series Part Num
    AEL205-013W3, AEL205-014W3, AEL205-015W3, AEL205-100W3, AS205-013, AS205-014, AS205-015, AS205-100, JEL205-013, JEL205-014, JEL205-015, JEL205-100
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359156072
  • Mounting Type
    Three-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    PF
  • UPC_NO
    4547359156072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)