Motion
PFL204

NTN
PFL204

Flange-mount Housing - 2-Bolt Flange, Housing: Stamping, 3.5313 in Overall Length, Steel Material
Mi Item #02166142
MFR #PFL204
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PFL204

Flange-mount Housing - 2-Bolt Flange, Housing: Stamping, 3.5313 in Overall Length, Steel Material
Mi Item #02166142
MFR #PFL204

Mfr description
PFL204 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.8125 in
  • Bolt Circle Diameter
    3.9375 in
  • Compatible Bore Diameter
    0.7500 in, 20 mm
  • Overall Depth
    31 mm
  • Overall Length
    90 mm
  • Overall Length Diameter
    3.5313 in
  • Weight
    0.09 lbs

Details

  • Compatible Bearing Series Part Num
    AEL204-010W3, AS204-012, JEL204-012
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359155990
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PF
  • UPC_NO
    4547359155990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)