Motion
PFL207

NTN
PFL207

Flange-Mount Housing - Two-Bolt Flange, Stamping
Mi Item #02166143
MFR #PFL207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PFL207

Flange-Mount Housing - Two-Bolt Flange, Stamping
Mi Item #02166143
MFR #PFL207

Mfr description
PFL207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    3.9375 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Length Diameter
    4.8125 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Manufacturer Upc Number
    4547359156010
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359156010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)