Motion
PL201

NTN
PL201

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02166144
MFR #PL201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PL201

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02166144
MFR #PL201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PL201 BRG

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Bolt Center To Center Length
    3.5000 in
  • Base Width
    1.3750 in
  • Standards Met
    AFBMA, ANSI, ISO
  • Manufacturer Upc Number
    4547359156591
  • UPC_NO
    4547359156591
  • Weight
    0.75 lbs
  • Series
    PL2
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text