Motion
UELFC210-115D1

NTN
UELFC210-115D1

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02166170
MFR #UELFC210-115D1
Price$356.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFC210-115D1

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02166170
MFR #UELFC210-115D1

Mfr description
UELFC210-115D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.03/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.4375 in
  • Bore Diameter  
    1-15/16 in
  • Housing Width
    1.5781 in
  • Length Through Bore
    2-23/64 in
  • Outside Diameter
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Length Diameter  
    6.5000 in
  • Overall Width
    2.4690 in
  • Weight
    6.8 lbs

Details

  • Bearing Number
    UEL210-115D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FC210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359504231
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UEL210-115D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELFC
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359504231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)