Motion
UELP207-104D1

NTN
UELP207-104D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02166175
MFR #UELP207-104D1
Price$163.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP207-104D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02166175
MFR #UELP207-104D1

Mfr description
UELP207-104D1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in, 48.0 mm
  • Bolt Center To Center Length
    5.0000 in
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.6563 in
  • Overall Length
    167 mm
  • Overall Width
    2.2092 in
  • Weight
    4.116 lbs

Details

  • Bearing Number
    UEL207-104D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359506143
  • Max Rpm
    4200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5750 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    UEL207-104D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UELP2
  • Standards Met
    AFBMA, ANSI, ISO
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359506143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)