Motion
W08

NTN
W08

Bearing Lock Washer - 1.5930 in ID, 2.4960 in OD, 2.0000 in Face Dia., Steel Material
Mi Item #02166177
MFR #W08
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W08

Bearing Lock Washer - 1.5930 in ID, 2.4960 in OD, 2.0000 in Face Dia., Steel Material
Mi Item #02166177
MFR #W08

Mfr description
W08 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.5930 in
  • Face Diameter  
    2.0000 in
  • Tang Width  
    0.2340 in; 5.944 mm

Details

  • Compatible Lock Nut Number
    N08
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359246988
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359246988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)