Motion
NP1.3/8EC
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166220
MFR #NP1.3/8EC
List Price$186.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166220
MFR #NP1.3/8EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.44/each for your price

Overview

Mfr description
NP1.3/8EC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    4.7830 to 5.3740 in
  • Base To Bore Centerline
    1.8740 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6610 in
  • Overall Length
    6.5350 in
  • Base Width
    1.7520 in
  • Length Through Bore
    1.6880 in
  • Bolt Size
    0.5000 in
  • Radial Dynamic Load Capacity
    5780 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • UPC_NO
    747023018130
  • Manufacturer Upc Number
    747023018130
  • Weight
    1.7 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought