Motion
NP1EC
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166224
MFR #NP1EC
List Price$144.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166224
MFR #NP1EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.03/each for your price

Overview

Mfr description
NP1EC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    3.8110 to 4.4370 in
  • Base To Bore Centerline
    1.4370 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.7950 in
  • Overall Length
    5.4720 in
  • Base Width
    1.4370 in
  • Length Through Bore
    1.3430 in
  • Bolt Size
    0.3750 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Max Rpm
    6250 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • UPC_NO
    747023018291
  • Manufacturer Upc Number
    747023018291
  • Weight
    0.7 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text