Motion
NP2.1/2DEC
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166227
MFR #NP2.1/2DEC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166227
MFR #NP2.1/2DEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NP2.1/2DEC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-1/2 in
  • Bolt Center To Center Length
    6.9290 to 8.0710 in
  • Base To Bore Centerline
    2.7520 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.6810 in
  • Overall Length
    9.8430 in
  • Base Width
    2.7560 in
  • Length Through Bore
    2.5620 in
  • Bolt Size
    0.6250 in
  • Radial Dynamic Load Capacity
    12930 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Max Rpm
    2600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • UPC_NO
    747023018604
  • Manufacturer Upc Number
    747023018604
  • Weight
    5.9 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text