Motion
NP2.15/16DEC

RHP BEARINGS (NSK)
NP2.15/16DEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166228
MFR #NP2.15/16DEC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
NP2.15/16DEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166228
MFR #NP2.15/16DEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    2.9130 in
  • Bolt Center To Center Length
    8.1100 to 8.9760 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2-15/16 in
  • Length Through Bore
    3.0620 in
  • Overall Height
    6.4570 in
  • Overall Length
    10.8270 in
  • Weight
    19.8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023018697
  • Max Rpm
    2300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14840 lbf
  • Radial Static Load Capacity
    11080 lbf
  • Series
    NP
  • UPC_NO
    747023018697

Overview

Mfr description
NP2.15/16DEC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought