Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material053479
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475948796
Overview
Mfr description
H4S-532-USAF MOD SPLIT HSG 053479