Motion
60-8 RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 8 Strand, 10 ft Length
Mi Item #02166649
MFR #60-8 RIV
Price$688.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 8 Strand, 10 ft Length
Mi Item #02166649
MFR #60-8 RIV

Mfr description
60-8 RIVETED W/SLIP FIT CENTER PLATES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.71/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    8.09 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    8
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039544001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)