1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HANSEN COUPLING (DANFOSS)
FTS205
Quick Disconnect Socket - Brass Body Material, 200 psi psi, 1/4 in Body Size
MI ITEM #
02166745
MFR #
FTS205
List Price
$15.96
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
HANSEN COUPLING (DANFOSS) FTS205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS)
FTS205
Quick Disconnect Socket - Brass Body Material, 200 psi psi, 1/4 in Body Size
MI ITEM #
02166745
MFR #
FTS205
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FTS205 COUPLER
Specifications
Coupling Component
Socket
Working Pressure Range
100 to 250 psi
Working Pressure
200 psi
Body Material
Brass
Body Size
1/4 in
Flow Rate
2.20 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data