Motion
LNFT500
Quick Disconnect Socket - Brass Body Material, 1/2 – 14 NPTF, 200 psi psi, 1/2 in Body Size
Mi Item #02166764
MFR #LNFT500
Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 1/2 – 14 NPTF, 200 psi psi, 1/2 in Body Size
Mi Item #02166764
MFR #LNFT500

Mfr description
LNFT500 COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.03/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.13 in

Details

  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/2 – 14 NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)