1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HANSEN COUPLING (DANFOSS)
FTS328
Quick Disconnect Socket - Brass Body Material, 200 psi psi, 3/8 in Body Size
Mi Item #
02166781
MFR #
FTS328
Price
$32.50
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
HANSEN COUPLING (DANFOSS) FTS328
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS)
FTS328
Quick Disconnect Socket - Brass Body Material, 200 psi psi, 3/8 in Body Size
Mi Item #
02166781
MFR #
FTS328
Mfr description
FTS328 COUPLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.50
/each
Add to Cart
Specifications
Dimensions
Body Size
3/8 in
Details
Body Material
Brass
Coupling Component
Socket
Flow Rate
4.50 gpm
Working Pressure
200 psi
Working Pressure Range
100 to 250 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items