Motion
FTP353
Mold Coolant Interchange Plug - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Male Thread, 200 psi psi, 3/8 in Body Size
Mi Item #02166812
MFR #FTP353
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Plug - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Male Thread, 200 psi psi, 3/8 in Body Size
Mi Item #02166812
MFR #FTP353

Mfr description
FTP353 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1.00 in

Details

  • Application
    Injection Mold Cooling
  • Body Material
    Brass
  • Burst Pressure
    800 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Flow Rate
    4.50 gpm
  • Hose Connection Type
    Male NPTF
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)