Motion
FTP354
Mold Coolant Interchange Plug - Brass Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Male Thread, 200 psi psi, 3/8 in Body Size
MI ITEM #02166813
MFR #FTP354
List Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Plug - Brass Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Male Thread, 200 psi psi, 3/8 in Body Size
MI ITEM #02166813
MFR #FTP354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.02/each for your price

Overview

Mfr description
FTP354 NIPPLE

Specifications

  • Application
    Injection Mold Cooling
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    200 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Body Size
    3/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    4.50 gpm
  • Hex
    1.19 in
  • Burst Pressure
    800 psi
  • Standard Interchange
    Mold Coolant Interchange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text