Motion
FTP554
Quick Disconnect Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 200 psi psi, 1/2 in Body Size
MI ITEM #02166816
MFR #FTP554
List Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 200 psi psi, 1/2 in Body Size
MI ITEM #02166816
MFR #FTP554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/each for your price

Overview

Mfr description
FTP554 NIPPLE

Specifications

  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    200 psi
  • Body Material
    Brass
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Body Size
    1/2 in
  • Flow Rate
    13.00 gpm
  • Hex
    0.88 in
  • Burst Pressure
    800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text