Motion
FC-208-H
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
Mi Item #02166845
MFR #FC-208-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
Mi Item #02166845
MFR #FC-208-H

Mfr description
FC208-HT CAST IRON HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    1.5000 in, 1.5625 in, 40 mm
  • Overall Length Diameter
    5.7188 in
  • Weight
    3 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077441
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106966708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)