Motion
59-004-01
Apollo® Y Strainer - 3/4 NPT, Bronze Material, 400 psi CWP, 300 psi SWP, Size 20 Mesh, Stainless Steel Screen
Mi Item #02166852
MFR #59-004-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Y Strainer - 3/4 NPT, Bronze Material, 400 psi CWP, 300 psi SWP, Size 20 Mesh, Stainless Steel Screen
Mi Item #02166852
MFR #59-004-01

Mfr description
59-004-01 Y STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mesh Screen Size
    Size 20
  • Overall Length
    3.875 in
  • Port Size
    3/4 NPT
  • Weight
    111 lbs

Details

  • Body Material
    Bronze
  • Cold Working Pressure Cwp
    400 psi
  • Connection Gender
    Female
  • Max Operating Temperature Steam
    350 °F
  • Max Operating Temperature Wog
    150 °F
  • Screen Material
    Stainless Steel
  • Steam Working Pressure Swp
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)