Motion
BLFL7
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02166950
MFR #BLFL7
Price$65.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02166950
MFR #BLFL7

Mfr description
BLFL7 35MM 2-BOLT FLG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.64/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    100 mm
  • Bore Diameter  
    35 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    122 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow Width Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    B7
  • Seal Type
    Contact Seal
  • Series
    BLFL200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250111466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)