Motion
6306T1P5

NTN
6306T1P5

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02166957
MFR #6306T1P5
List Price$341.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306T1P5

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02166957
MFR #6306T1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.79/each for your price

Overview

Mfr description
6306T1P5 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 5
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Phenol
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    12000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3370 lbf
  • Manufacturer Catalog Number
    6306T1P5
  • Manufacturer Upc Number
    4547359388138
  • UPC_NO
    4547359388138
  • Weight
    0.75 lbs
  • Description
    6306T1P5 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306T1P5 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 19 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text