Motion
GWH1200
Grease Whip Hose Assembly, 12 Length
Mi Item #02166995
MFR #GWH1200
Price$16.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Whip Hose Assembly, 12 Length
Mi Item #02166995
MFR #GWH1200

Mfr description
GWH-1200 GREASE WHIP HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.89/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)