Motion
GWH3600
Grease Whip Hose Assembly, 36 Length 1
Mi Item #02166999
MFR #GWH3600
Price$27.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Whip Hose Assembly, 36 Length 1
Mi Item #02166999
MFR #GWH3600

Mfr description
GWH-3600 GREASE WHIP HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.06/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)