Motion
6X100 BULK HOT AIR BLWR 40SD

GATES RUBBER CO
6X100 BULK HOT AIR BLWR 40SD

Bulk Master™ Hot Air Blower (40-130) SD HT Industrial Hose - 6 in Inner Diameter, 2.8 Working Pressure, Material Handling Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 100 ft Length
MI ITEM #02167025
MFR #6X100 BULK HOT AIR BLWR 40SD
Price$121.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 BULK HOT AIR BLWR 40SD

Bulk Master™ Hot Air Blower (40-130) SD HT Industrial Hose - 6 in Inner Diameter, 2.8 Working Pressure, Material Handling Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 100 ft Length
MI ITEM #02167025
MFR #6X100 BULK HOT AIR BLWR 40SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.50/ft

Specifications

Dimensions

  • Hose Weight
    4.54 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.74 in
  • Weight
    4.54 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Conveying hot air up to +350°F from blower or compressor to storage tank used in the transfer of dry bulk commodities. Can also be used for transferring mild chemicals at ambient temperatures.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 350 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053678239
  • Working Pressure
    2.8

Overview

Mfr description
6 BULK MASTER HOT AIR BLOWER 40SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought