Overview
Mfr description
MS-5AU-3 FITTING
- Stainless steel material (SUS316)
- Simple connection/disconnection
- Compact size for tight piping areas
- Accepts many styles of plastic tubing
- This product is not intended for use in potable water systems
Specifications
- Compatible Tube Outer Diameter0.1250 in
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesM MS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data