Motion
FD201

NTN
FD201

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02167299
MFR #FD201
Price$43.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD201

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02167299
MFR #FD201

Mfr description
FD201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.08/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.4688 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Overall Depth
    31/32 in
  • Overall Length Diameter
    3.1875 in
  • Weight
    0.33 lbs

Details

  • Compatible Bearing Series Part Num
    AEL201-008, AEL202-009, AEL202-010, AEL203-011, AS201-008, AS202-009, AS202-010, AS203-011, JEL201-008, JEL202-009, JEL202-010, JEL202-011
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FD
  • UPC_NO
    4547359062830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)