Motion
22216E1AK.M.C2

FAG (SCHAEFFLER)
22216E1AK.M.C2

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #02167301
MFR #22216E1AK.M.C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22216E1AK.M.C2

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #02167301
MFR #22216E1AK.M.C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22216E1AK.M.C2 DOUBLE ROW SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.00 mm
  • Series
    222
  • UPC_NO
    4026677850720
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text