Motion
35H96
Bushed Roller Chain Sprocket - 96 Teeth, H Bushing, Steel Material
Mi Item #02167340
MFR #35H96
Price$323.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 96 Teeth, H Bushing, Steel Material
Mi Item #02167340
MFR #35H96

Mfr description
35H96 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.40/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Bushing Size
    H
  • Caliper Diameter
    11.2612 in
  • Hub Diameter
    2-1/2 in
  • Hub Outside Diameter
    2.5000 in
  • Length Through Bore
    0.8740 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    11.6800 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    11.4612 in
  • Storage Dimension Height
    0.8740 in
  • Storage Dimension Length
    11.6800 in
  • Storage Dimension Width
    11.6800 in
  • Tooth Thickness
    0.1540 in
  • Tooth Width
    0.168 in
  • Weight
    4.99 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950103716
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    96
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950103716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)