Motion
40P35
Bushed Roller Chain Sprocket - 35 Teeth, P1 Bushing, Steel Material
Mi Item #02167346
MFR #40P35
Price$164.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 35 Teeth, P1 Bushing, Steel Material
Mi Item #02167346
MFR #40P35

Mfr description
40P35 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.52/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Bushing Size
    P1
  • Caliper Diameter
    5.2603 in
  • Hub Diameter
    3 in
  • Hub Outside Diameter
    3.0000 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    1.3125 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    5.8550 in
  • Overall Width
    2-3/16 in
  • Pitch Diameter
    5.5779 in
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    6.0000 in
  • Storage Dimension Width
    6.0000 in
  • Tooth Thickness
    0.2840 in
  • Tooth Width
    0.284 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950108445
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950108445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)