Motion
40Q80
Bushed Roller Chain Sprocket - 80 Teeth, Q1 Bushing, Steel Material
MI ITEM #02167366
MFR #40Q80
Your Price$281.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 80 Teeth, Q1 Bushing, Steel Material
MI ITEM #02167366
MFR #40Q80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.46/each(List $337.74)

Overview

Mfr description
40Q80 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    40 / 1/2 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    Q1
  • Number Of Teeth
    80
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Outside Diameter
    13.0260 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.284 in
  • Tooth Thickness
    0.2840 in
  • Pitch Diameter
    12.7357 in
  • Caliper Diameter
    12.4237 in
  • Hub Type
    B
  • Overall Width
    2-25/32 in
  • Hub Diameter
    4-1/8 in
  • Hub Outside Diameter
    4.2500 in
  • Keyway Size
    0.5000 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    13.0260 in
  • Storage Dimension Width
    13.0260 in
  • Manufacturer Upc Number
    697950137735
  • UPC_NO
    697950137735
  • Manufacturer Catalog
  • Chain Number
    40
  • Weight
    12.16 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text