Motion
120R32
Bushed Roller Chain Sprocket - 32 Teeth, R1 Bushing, Steel Material
Mi Item #02167480
MFR #120R32
Price$1,344.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 32 Teeth, R1 Bushing, Steel Material
Mi Item #02167480
MFR #120R32

Mfr description
120R32 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,344.43/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Caliper Diameter
    14.4284 in
  • Hub Diameter
    5-3/8 in
  • Hub Outside Diameter
    5.5000 in
  • Hub Projection
    1-1/16 in
  • Keyway Size
    0.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    16.1300 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    15.3034 in
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    16.1300 in
  • Storage Dimension Width
    16.1300 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    44.24 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950104904
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950104904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)