Motion
120R40
Bushed Roller Chain Sprocket - 40 Teeth, R2 Bushing, Steel Material
Mi Item #02167484
MFR #120R40
Price$1,227.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 40 Teeth, R2 Bushing, Steel Material
Mi Item #02167484
MFR #120R40

Mfr description
120R40 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,227.72/each

Specifications

Dimensions

  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • Bushing Size
    R2
  • Caliper Diameter
    18.2432 in
  • Hub Diameter
    5-3/8 in
  • Hub Outside Diameter
    5.5000 in
  • Hub Projection
    2 in
  • Keyway Size
    0.7500 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    3.6250 in
  • Outside Diameter
    19.9590 in
  • Overall Width
    5-5/32 in
  • Pitch Diameter
    19.1182 in
  • Storage Dimension Height
    4.0000 in
  • Storage Dimension Length
    19.9590 in
  • Storage Dimension Width
    19.9590 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    75.77 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950104959
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950104959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)