Motion
140S60
Bushed Roller Chain Sprocket - 60 Teeth, S2 Bushing, Steel Material
Mi Item #02167503
MFR #140S60
Price$3,109.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 60 Teeth, S2 Bushing, Steel Material
Mi Item #02167503
MFR #140S60

Mfr description
140S60 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,109.24/each

Specifications

Dimensions

  • Bushing Bore Range
    1-7/8 to 4-3/16 in
  • Bushing Size
    S2
  • Caliper Diameter
    32.4378 in
  • Hub Diameter
    6-3/8 in
  • Hub Outside Diameter
    6.5000 in
  • Hub Projection
    2-7/8 in
  • Keyway Size
    0.7500 in
  • Length Through Bore
    5.6875 in
  • Maximum Bore Diameter
    4.1875 in
  • Outside Diameter
    34.4420 in
  • Overall Width
    7-1/2 in
  • Pitch Diameter
    33.4378 in
  • Storage Dimension Height
    5.6875 in
  • Storage Dimension Length
    34.4420 in
  • Storage Dimension Width
    34.4420 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    195.82 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950139821
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950139821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)