Motion
200U60
Bushed Roller Chain Sprocket - 60 Teeth, U2 Bushing, Steel Material
MI ITEM #02167521
MFR #200U60
Price$11,904.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 60 Teeth, U2 Bushing, Steel Material
MI ITEM #02167521
MFR #200U60

Mfr description
200U60 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,904.49/each

Specifications

Dimensions

  • Bushing Bore Range
    2-7/16 to 5 in
  • Bushing Size
    U2
  • Caliper Diameter
    46.2063 in
  • Hub Diameter
    8-3/8 in
  • Hub Outside Diameter
    8.5000 in
  • Hub Projection
    4-1/4 in
  • Keyway Size
    3.2500 in
  • Length Through Bore
    8.6250 in
  • Maximum Bore Diameter
    5.0000 in
  • Outside Diameter
    49.2030 in
  • Overall Width
    10-19/32 in
  • Pitch Diameter
    47.7683 in
  • Storage Dimension Height
    8.6250 in
  • Storage Dimension Length
    49.2030 in
  • Storage Dimension Width
    49.2030 in
  • Tooth Thickness
    1.3890 in
  • Tooth Width
    1.389 in
  • Weight
    611.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Number Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950164649
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950164649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)