Motion
D50Q54
Bushed Roller Chain Sprocket - 54 Teeth, Q1 Bushing, Steel Material
Mi Item #02167526
MFR #D50Q54
Price$639.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 54 Teeth, Q1 Bushing, Steel Material
Mi Item #02167526
MFR #D50Q54

Mfr description
D50Q54 SPK ROLLER DOUBLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.47/each

Specifications

Dimensions

  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Bushing Size
    Q1
  • Caliper Diameter
    10.3490 in
  • Hub Diameter
    4-1/8 in
  • Hub Outside Diameter
    4.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    11.1060 in
  • Overall Width
    2-25/32 in
  • Pitch Diameter
    10.7490 in
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    11.1060 in
  • Storage Dimension Width
    11.1060 in
  • Tooth Thickness
    0.3320 in
  • Tooth Width
    0.332 in
  • Weight
    24.71 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950217222
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950217222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)