Motion
D50R96
Bushed Roller Chain Sprocket - 96 Teeth, R1 Bushing, Steel Material
MI ITEM #02167529
MFR #D50R96
List Price$1,627.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 96 Teeth, R1 Bushing, Steel Material
MI ITEM #02167529
MFR #D50R96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,627.52/each for your price

Overview

Mfr description
D50R96 SPK ROLLER DOUBLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    50 / 5/8 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    R1
  • Number Of Teeth
    96
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    3.7500 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    19.4670 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Thickness
    0.3320 in
  • Pitch Diameter
    19.1020 in
  • Caliper Diameter
    18.7020 in
  • Hub Type
    B
  • Hub Outside Diameter
    5.5000 in
  • Keyway Size
    0.7500 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    19.4670 in
  • Storage Dimension Width
    19.4670 in
  • Manufacturer Upc Number
    697950217628
  • UPC_NO
    697950217628
  • Chain Number
    50
  • Weight
    62.11 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text