Motion
D80R48
Bushed Roller Chain Sprocket - 48 Teeth, R2 Bushing, Steel Material
MI ITEM #02167546
MFR #D80R48
Your Price$1,479.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 48 Teeth, R2 Bushing, Steel Material
MI ITEM #02167546
MFR #D80R48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,479.71/each(List $1,849.64)

Overview

Mfr description
D80R48 SPK ROLLER DOUBLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    80 / 1 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    R2
  • Number Of Teeth
    48
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.6250 in
  • Length Through Bore
    4.0000 in
  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • Outside Diameter
    15.8570 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.557 in
  • Tooth Thickness
    0.5570 in
  • Width Across Tooth Sets
    1.71 in
  • Pitch Diameter
    15.2898 in
  • Caliper Diameter
    14.6648 in
  • Hub Type
    B
  • Overall Width
    5-5/32 in
  • Hub Diameter
    5-3/8 in
  • Hub Outside Diameter
    5.5000 in
  • Hub Projection
    2-9/32 in
  • Keyway Size
    0.7500 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    4.0000 in
  • Storage Dimension Length
    15.8570 in
  • Storage Dimension Width
    15.8570 in
  • Manufacturer Upc Number
    697950218151
  • UPC_NO
    697950218151
  • Manufacturer Catalog
  • Chain Number
    80
  • Weight
    55.92 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text