Motion
D120U60
Bushed Roller Chain Sprocket - 60 Teeth, U0 Bushing, Steel Material
Mi Item #02167555
MFR #D120U60
Price$5,252.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 60 Teeth, U0 Bushing, Steel Material
Mi Item #02167555
MFR #D120U60

Mfr description
D120U60 SPK ROLLER DOUBLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,252.18/each

Specifications

Dimensions

  • Bushing Size
    U0
  • Caliper Diameter
    27.7860 in
  • Hub Outside Diameter
    8.5000 in
  • Keyway Size
    1.2500 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    29.5220 in
  • Pitch Diameter
    28.6610 in
  • Storage Dimension Height
    3.7500 in
  • Storage Dimension Length
    29.5220 in
  • Storage Dimension Width
    29.5220 in
  • Tooth Thickness
    0.8940 in
  • Weight
    224.30 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    697950209340
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950209340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)