Motion
200U35
Bushed Roller Chain Sprocket - 35 Teeth, U1 Bushing, Steel Material
Mi Item #02167557
MFR #200U35
Price$5,664.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 35 Teeth, U1 Bushing, Steel Material
Mi Item #02167557
MFR #200U35

Mfr description
200U35 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,664.43/each

Specifications

Dimensions

  • Bushing Bore Range
    2-3/8 to 5-1/2 in
  • Bushing Size
    U1
  • Caliper Diameter
    26.2995 in
  • Hub Diameter
    8-3/8 in
  • Hub Outside Diameter
    8.5000 in
  • Hub Projection
    2-7/8 in
  • Keyway Size
    2.2500 in
  • Length Through Bore
    5.6250 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    29.2770 in
  • Overall Width
    7-19/32 in
  • Pitch Diameter
    27.8896 in
  • Storage Dimension Height
    5.6250 in
  • Storage Dimension Length
    29.2770 in
  • Storage Dimension Width
    29.2770 in
  • Tooth Thickness
    1.3890 in
  • Tooth Width
    1.389 in
  • Weight
    228.27 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Number Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950164922
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950164922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)