Motion
H 3/4
Split Taper Bushing - H Series, 0.7500 in Bore, 2-1/2 in Flg OD, 1-1/4 in LTB
Mi Item #02167581
MFR #H 3/4
Price$28.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Series, 0.7500 in Bore, 2-1/2 in Flg OD, 1-1/4 in LTB
Mi Item #02167581
MFR #H 3/4

Mfr description
H 3/4 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.06/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.625 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    0.7500 in
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5 in
  • Flange Thickness  
    0.25 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.25
  • Screw Length
    3/4 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Material
    STEEL
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    95 in
  • UPC_NO
    697950217178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)