Motion
H 19/32
Split Taper Bushing - H Bushing, 0.5938 in Bore, 2.5 in Flg OD, 1.25 LTB, Steel Material
Mi Item #02167605
MFR #H 19/32
Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 0.5938 in Bore, 2.5 in Flg OD, 1.25 LTB, Steel Material
Mi Item #02167605
MFR #H 19/32

Mfr description
H 19/32 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.15/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.625 in
  • Barrel Length
    1 in
  • Bore Diameter  
    0.5938 in
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5 in
  • Flange Thickness  
    0.25 in
  • Length Through Bore  
    1.25
  • Weight
    .80 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    H 19/32
  • Manufacturer Upc Number
    697950140377
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950140377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)